Work trousers GUT
Work trousers GUT
WRKTRSRS-GUT-CTN-RFLCTBA-BLUE-2POKT-S
Art.-no. 5359011042
EAN 4066443037764
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
GUT work clothes are guaranteed by Würth and comply with all quality standards and policies required by current labour legislation.
- Complies with the following standards:
- EN 340:2004, UNE EN 1149.5:2008
- EN ISO 11611:2008 (Class I)
- Analysis conducted at AITEX (textile research institute).
- 100 % cotton.
- Brin, 8.5 oz.
- Fabric subjected to a chemical process to delay ignition.
- Fabric has factor 50+ UV protection, ideal for working outdoors.
- High-strength thread and triple seams.
- Double reinforcement of fabric in high-wear areas.
- Metal fastening and riveted metal button.
- 2 cargo pockets with magnetic locking flap.
- Refractive high-visibility tape around the legs (in accordance with labour standards).
Product information
Datasheets(X)
Application area
Designed and intended for a comfortable working day. Made for robustness and durability, and versatile enough to make them suitable for the metallurgical, construction, automotive, transport and agricultural sectors.
Colour | Blue |
Size | S |
Material | 100% cotton |