Welcome to Würth Uruguay For trade customers only

Work trousers GUT

WRKTRSRS-GUT-CTN-RFLCTBA-GREY-2POKT-XXL

Art.-no. 5359011158

EAN 4066443037771

Individual price display after login
Work trousers GUT

Art.-no. 5359011158

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

GUT work clothes are guaranteed by Würth and comply with all quality standards and policies required by current labour legislation.
  • Complies with the following standards:

- EN 340:2004, UNE EN 1149.5:2008
- EN ISO 11611:2008 (Class I)
- Analysis conducted at AITEX (textile research institute).
  • 100 % cotton.

  • Brin, 8.5 oz.

  • Fabric subjected to a chemical process to delay ignition.

  • Fabric has factor 50+ UV protection, ideal for working outdoors.

  • High-strength thread and triple seams.

  • Double reinforcement of fabric in high-wear areas.

  • Metal fastening and riveted metal button.

  • 2 cargo pockets with magnetic locking flap.

  • Refractive high-visibility tape around the legs (in accordance with labour standards).
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Designed and intended for a comfortable working day. Made for robustness and durability, and versatile enough to make them suitable for the metallurgical, construction, automotive, transport and agricultural sectors.

Colour

Grey

Size

XL

Material

100% cotton

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information