Welcome to Würth Uruguay For trade customers only

Workshop trolley VDE assortment 8.4 118 pieces REDSTRIPE

WRKSHPTRLY-VDE-ESNTL-8.4-EQUIP-118PCS

Art.-no. 5584841115

EAN 4068362013133

Individual price display after login
Workshop trolley VDE assortment 8.4 118 pieces REDSTRIPE

Art.-no. 5584841115

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The REDSTRIPE workshop trolley offers a robust and spacious solution with 118 pieces, featuring a striking red design. Its durable steel construction and powder-coated surface ensure longevity, while six ball-bearing drawers provide smooth access to tools. With a load capacity of 250 kg and four wheels for easy mobility, it's an essential addition to any professional workspace.
  • The REDSTRIPE workshop trolley stands out with its vibrant red design, adding a touch of style to any professional workspace

  • Constructed from durable steel, this trolley is built to withstand the demands of a busy workshop environment

  • The powder-coated surface enhances durability, providing resistance against scratches and corrosion

  • Featuring six ball-bearing drawers, it ensures smooth and effortless access to tools, enhancing efficiency

  • With a robust load capacity, it can accommodate a wide range of tools and equipment, making it highly versatile

  • Equipped with four wheels, the trolley offers easy mobility, allowing you to move it around the workspace with ease

  • Its compact dimensions make it an ideal fit for various workshop sizes, maximizing space utilization

  • VDE Certified Electrical Tools Kit that ideal for electrical operations
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

118 PCS

Width x depth x height (external dimension)

633 x 399 x 973 mm

Load capacity

250 kg

Colour

Red

Colour of drawer

Grey

Pullout type

Ball-bearing

Number of rolls

4 PCS

Workshop trolley VDE assortment 8.4 118 pieces REDSTRIPE including:
0 x
Sckt wrnch 1/2, cttr VDE set 25pcs 8.4.1 REDSTRIPE

SKTWRNCH-SET-VDE-8.4.1-25PCS

Quantity: 0 x
0 x
Socket wrnch 3/8+1/4 VDE set 36pcs 8.4.1 REDSTRIPE

SKTWRNCH-SET-VDE-8.4.1-36PCS

Quantity: 0 x
0 x
Allen key+screwdr. hex.hd VDE 8.4.1 17pc REDSTRIPE

VDE-SET-8.4.1-17PCS

Quantity: 0 x
0 x
Pliers, screwdr. VDE 8.4.1. set 14pcs REDSTRIPE

PLRS/SCRDRIV-SET-VDE-8.4.1-14PCS

Quantity: 0 x
0 x
Box wrench VDE 8.4.1 set 13pcs REDSTRIPE

RGSPN-VDE-SET-8.4.1-13PCS

Quantity: 0 x
0 x
Single open-end wrnch VDE 8.4.1 set 13pc REDSTRIPE

OPNENDWRNCH-VDE-SET-8.4.1-13PCS

Quantity: 0 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information