Workwear Fleece
WRKFLC-POLYESTER-RFL-NAVY-XXL/SZ46
Art.-no. 5359506105
EAN 4058794695953
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Fleece jacket with pockets
- Fabric: 100% Polyester fleece 280 g/m²
- Color: Navy
- Two side pockets
- Elastic cuff
- Size: S-2XL (38/40/42/44/46)
Reflective tape in chest/ arm/ backside
- 5359 506 101-105 with reflective tape
- 5359 505 101-105 without reflective tape
Product information
Datasheets(X)
Colour | Dark blue |
Size | XXL |
Material | 100% polyester |
Washable at | 30°C |