Welcome to Würth Uruguay For trade customers only

Workwear Short Sleeve Polo

Work polo shirt ECO
WRKPOLOSHIRT-POLYCOTTON-NAVY-S/SIZE38

Art.-no. 5359507101
EAN 4058794695342
Prices for customers after login
Workwear Short Sleeve Polo

Art.-no. 5359507101

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Fabric: 65% Polyester 35% Cotton 200 g/m²

  • Color: Navy

  • Size: S-2XL (38/40/42/44/46)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Farbe

Navy

Size

S

Werkstoff

65% polyester, 35% cotton

Fabric weight per m2

200 g

Washable at

30°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information