Yellow zinc-plated steel rivet nut
Rivet nut flat head yellow zinc-plated steel
NUT-RIV-FLHD-ST-M10XD17XL21,5MM
Art.-no. 0917000110
EAN 4066443016097
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Rivet nuts, also known as rivets with an internal thread. Made of yellow zinc-plated steel.
- Rivets with internal thread.
- Made of yellow zinc-plated steel.
- Available in various dimensions.
- High axial load capacity.
- High breakaway torque and turning torque.
Product information
Datasheets(X)
Application area
Suitable for creating fake threads.
Material | Plain steel |
Surface | Zinc plated yellow |
Thread type x nominal diameter (D) | M10 |
Head diameter (d1) | 17 mm |
Outer diameter (d2) | 15 mm |
Length (l1) | 21.5 mm |
Head height (k1) | 4 mm |
Min./max. grip range (s1) | 13.5-19 mm |
Tensile fracture load | 32000 N |
Shear-fracture load | 32000 N |
Head type | Disc head |