Welcome to Würth Uruguay For trade customers only

Yellow zinc-plated steel rivet nut

NUT-RIV-FLHD-ST-M4XD9XL10,5MM

Art.-no. 0917000104

EAN 4066443016080

Individual price display after login
Yellow zinc-plated steel rivet nut

Art.-no. 0917000104

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Rivet nuts, also known as rivets with an internal thread. Made of yellow zinc-plated steel.
  • Rivets with internal thread.

  • Made of yellow zinc-plated steel.

  • Available in various dimensions.

  • High axial load capacity.

  • High breakaway torque and turning torque.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for creating fake threads.

Material

Plain steel

Surface

Zinc plated yellow

Thread type x nominal diameter (D)

M4

Head diameter (d1)

9 mm

Outer diameter (d2)

7 mm

Length (l1)

10.5 mm

Head height (k1)

2 mm

Min./max. grip range (s1)

6-8 mm

Tensile fracture load

6800 N

Shear-fracture load

6800 N

Head type

Disc head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information