ZINC-PLATED STEEL CLAMP 9 MM AND 12 MM
Hose clamp galvanised steel
HOSECLMP-(ZN)-PH-9MM-25X40MM
Art.-no.
0539809041
EAN 4066443044274
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Endless thread clamp with high mechanical resistance for a range of applications.
- Band thickness: 9 mm and 12 mm.
- Clamp end material: Steel.
- Screw material: Steel.
- Band and screw coating: Zinc-plated.
- Drive type: Phillips or hexagon socket screwdriver 7 mm.
- Rounded edges to prevent damage to the material it is used on.
- Improved safety and service life.
Product information
Datasheets(X)
Application areaClamping system for pipes and fabric hoses.
Civil construction, industrial installation and vehicle radiators.
Civil construction, industrial installation and vehicle radiators.