ZINC-PLATED STEEL CLAMP 9 MM AND 12 MM
HOSECLMP-(ZN)-PH-9MM-40X60MM
Art.-no. 0539809061
EAN 4066443044335
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Endless thread clamp with high mechanical resistance for a range of applications.
- Band thickness: 9 mm and 12 mm.
- Clamp end material: Steel.
- Screw material: Steel.
- Band and screw coating: Zinc-plated.
- Drive type: Phillips or hexagon socket screwdriver 7 mm.
- Rounded edges to prevent damage to the material it is used on.
- Improved safety and service life.
Product information
Datasheets(X)
Application areaClamping system for pipes and fabric hoses.
Civil construction, industrial installation and vehicle radiators.
Civil construction, industrial installation and vehicle radiators.
Material of clamp band | Steel |
Surface of the clamp band | Zinc plated |
Material of screw | Steel |
Min./max. grip range | 40-60 mm |
Drive type | H |