Welcome to Würth Uruguay For trade customers only

1/2 inch bit adapter 10 mm REDSTRIPE

ADAPT-BIT-(10MM-1/2IN)

Art.-no. 5763012908

EAN 4099618814273

Individual price display after login
1/2 inch bit adapter 10 mm REDSTRIPE

Art.-no. 5763012908

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive (S2)

1/2 inch

Drive type

Internal square

Tip size (S1)

10 mm

Tip type

For outer hexagon

Length (L1)

38 mm

Attachment length (L2)

22 mm

Socket wrench external diameter (D1)

21.8 mm

Socket wrench external diameter 2 (D2)

18 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information