Telescopic drive handle
TELHNDL-WRNCH-(13-21IN)
Art.-no. 1952120004
EAN 4099618096976
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Patented detachable head design.
- Compatible with multiple head attachments.
- The three-section handle allows for quick and easy length adjustment.
Technical data
- Opening range: 13-21 inches
- Material: Carbon steel
- Surface finish: Chrome
- Grip diameter: 20.4 mm
- Distance between positions: 90 mm
Product information
Datasheets(X)
Length | 355 mm |
Product weight (per item) | 0.250 kg |