Welcome to Würth Uruguay For trade customers only

1/2 inch socket wrench hex. socket long REDSTRIPE

SKTWRNCH-1/2IN-HEX-WS14-L100MM

Art.-no. 5763012328

EAN 4068362008047

Individual price display after login
1/2 inch socket wrench hex. socket long REDSTRIPE

Art.-no. 5763012328

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Tip size

HEX 14 mm

Drive type

Internal square

Tip type

For hexagon socket

Width across flats

14 mm

Length (L1)

100 mm

Blade length (L2)

62 mm

Socket wrench external diameter (D1)

21.8 mm

Material

Chrome-vanadium steel, hardened

Surface

Chrome/ nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information