1/2 inch telescopic ratchet
RTCH-1/2IN-72TEETH-L457MM
Art.-no. 0712013001
EAN 4050641988010
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Precision tool with a reversible ratchet system for tightening and loosening nuts and bolts with sockets and accessories.
- Made from chrome vanadium steel.
- 72 tooth ratchet.
- Rotation angle: 5°, allows for tightening and loosening in confined areas.
- Attach the sockets using a locking ball.
- Quick-release button that facilitates socket attachment and removal.
- Length adjustable from 30 cm to 45 cm.
- Extendible handle provides greater torque capacity.
Notice
- Tool not recommended for jobs that require excessive tightening.
- Never use attachments to increase the torque.
Product information
Datasheets(X)
Tip size | 1/2 inch |
Material | Chrome-vanadium steel |
Material of handle | Chrome vanadium steel |
Surface | Chrome plated |
Number of teeth | 72 PCS |
Length (L1) | 457 mm |
Length of lever (L2) | 240 mm |
Handle length (L3) | 110 mm |
Handle diameter (D1) | 30 mm |
Ratchet diameter (D2) | 12.70 mm |
Ratchet head height (B1) | 60 mm |
Ratchet head height with square (B2) | 20.6 mm |