Welcome to Würth Uruguay For trade customers only

1/4 INCH FEMALE AIR COUPLER UNIVERSAL TYPE

Quick-action coupling, universal female thread
CUPL-QCKACTION-PN-UNI- FEMALE-1/4IN

Art.-no. 0699201140

EAN 4061975980786

Individual price display after login
1/4 INCH FEMALE AIR COUPLER UNIVERSAL TYPE

Art.-no. 0699201140

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Quick Action system allows for swift and effortless connection and disconnection.
Heavy duty yellow-zinc plated steel construction features high corrosion resistant and long life.

1/4-Inch male NPT threaded end for connecting air hoses or air tools with a female 1/4 inch NPT threaded end.

Industrial interchange, also known as MILTON Type, the maximum operating pressure is 290 psi.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaUsed in compressed air systems, painting and lubrication equipment, tire inflator, and other pneumatic tools.

Length (L)

52.2 mm

Outer diameter (D)

1/4 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information