Rost Off
RUSTREM-(ROST-OFF)-FM-BROWN-300ML
Art.-no. 089020011
EAN 4066443037337
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Multi-use deoxidizer with 98% active material
- Strong penetrating effect removes stubborn rust from nuts and bolts
- Due to its lubricating effect, the product eliminates squeaks
- Protects against corrosion
- Excellent protection against humidity
Product information
Datasheets(X)
Application areaScrews, nuts, hinges, terminals, electrical cables, etc.
Instructions
(For aerosols) Shake before use and apply from a distance of 15 cm. Let it sit for a few minutes. Use the cannula for areas that are difficult to reach.
(For 5L product) Apply the product directly to the surface and then let it sit for a few minutes.
Contents | 300 ml |
Min. temperature conditions | 0 °C |
Max. temperature conditions | 150 °C |
Chemical basis | Aliphatic hydrocarbon |
Silicone-free | Yes |
Shelf life from production | 36 Month |
AOX-free | Yes |