Welcome to Würth Uruguay For trade customers only

1-component TEXTUPLAST

PNTSPR-STRUC-BUMPER-TEXTUPLAST-BLCK-1LTR

Art.-no. 0892075022

EAN 4099618792939

Individual price display after login
1-component TEXTUPLAST

Art.-no. 0892075022

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

1-component coating to return original texture to plastic

Features


  • Excellent adhesion and flexibility.

  • Ideal for restoring texture after repair on plastics such as bumpers, mouldings, coatings and interiors.

  • Adheres to any type of plastic.


Advantages


  • Fast drying.

  • After 10 minutes, dust no longer sticks to it and, after 20 minutes, you can touch it with your hands.

  • Can be painted over 4 hours after applying textuplast.


Benefits


When using as an adhesion primer, acrylic thinner can be used to obtain a thick, thin or primer texture.



Directive 2004/42/EC:


VOC content in g/L: 495 g/L.


Product subcategory: Special finishes. VOC limit value for phase I (2007): 840 g/L.



Directive 2004/42/EC:


VOC content in g/L: 660 g/L.


Product subcategory: Special finishes. VOC limit value for phase I (2007): 840 g/L.

These instructions are merely recommendations based on our experience. We recommend performing tests for each new type of application or surface to be treated.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information