Welcome to Würth Uruguay For trade customers only

1C foam gun Plastic

FMGUN-1C-PP-ECONOMY-BLCK-L250MM

Art.-no. 0892145250

EAN 4068362254888

Individual price display after login
1C foam gun Plastic

Art.-no. 0892145250

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

High performance engineering plastic
  • Comfort hand-feeling, meet ergonomics

  • Excellent air impermeability

  • Duration test reach to 50,000 times
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PP - Polypropylene

Colour

Black

Product weight (per item)

149.000 g

Length

253 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information