Welcome to Würth Uruguay For trade customers only

3-12 mm blind rivet nut tool

Rivet nut setting pliers M3-M12 set
RIVNUTPLRS-SET-PLABOX-(M3-M12)

Art.-no. 0964831312

EAN 4066443016196

Individual price display after login
3-12 mm blind rivet nut tool

Art.-no. 0964831312

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Scissor-type hand-held riveting device suitable for rivets with threads from diameter M3 to M12.
  • Length: 440 mm.

  • Weight: 1.5 kg.

  • Graduated scale for depth regulation.

  • Includes seven nozzles for blind rivet nuts. Dimensions (mm): M3, M4, M5, M6, M8, M10, M12.

  • Includes ten internal thread rivets for each nozzle size.

  • Supplied in high-strength plastic case.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. diameter of rivet-nut thread

3-12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information