Welcome to Würth Uruguay For trade customers only

Workwear Fleece

WRKFLC-POLYESTER-RFL-NAVY-S/SZ38

Art.-no. 5359506101

EAN 4058794695915

Individual price display after login
Workwear Fleece

Art.-no. 5359506101

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fleece jacket with pockets
  • Fabric: 100% Polyester fleece 280 g/m²

  • Color: Navy

  • Two side pockets

  • Elastic cuff

  • Size: S-2XL (38/40/42/44/46)


Reflective tape in chest/ arm/ backside


  • 5359 506 101-105 with reflective tape

  • 5359 505 101-105 without reflective tape
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Dark blue

Size

S

Material

100% polyester

Washable at

30°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information