Welcome to Würth Uruguay For trade customers only

3/4-inch impact socket wrench insert hexagon, metric, short

IMPSKT-3/4IN-SHORT-WS36

Art.-no. 071443 36

EAN 4062856955015

Individual price display after login
3/4-inch impact socket wrench insert hexagon, metric, short

Art.-no. 071443 36

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Fits all conventional compressed air and electric drivers

  • Standard: Square drive acc. to DIN 3121

  • Design: forged, burnished
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive type

Internal square

Tip type

For outer hexagon

Drive

3/4 inch

Width across flats

36 mm

Length (L1)

57 mm

Socket wrench external diameter (D1)

54 mm

Socket wrench external diameter 2 (D2)

44 mm

Socket wrench depth (t)

20 mm

Material

Heat-resisting structural steel, 42CrMo4

Surface

Phosphated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information