3/8 inch socket wrench insert TX w. hole REDSTRIPE
SKTWRNCH-3/8IN-TX50-HO-L48
Art.-no. 5763038321
EAN 4099618985751
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Drive | 3/8 inch |
Drive type | Internal square |
Tip size | TX50 |
Tip type | TX with hole |
Length (L1) | 57 mm |
Blade length (L2) | 21.5 mm |
Socket wrench external diameter (D1) | 18 mm |
Material | Chrome-vanadium steel, hardened |
Surface | Chrome/ nickel plated |