Copper paste and spray
PAST-CU-SPRAY-400ML
Art.-no. 0893800120
EAN 4061975980823
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 400 ml |
Chemical basis | Copper |
Colour | Copper |
Density | 0.85 g/ml |
Smell/fragrance | Characteristic |
Density conditions | at 20°C |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 600 °C |
Kinematic oil basis viscosity | 0 cSt |
Weight of content | 260 g |
Container | Aerosol can |
Shelf life from production | 18 Month |
Conditions to maintain shelf life from production | at max. 50°C |