Welcome to Würth Uruguay For trade customers only

3/8 inch socket wrench slotted REDSTRIPE

SKTWRNCH-3/8IN-SL5,5-L48

Art.-no. 5763038314

EAN 4099618985614

Individual price display after login
3/8 inch socket wrench slotted REDSTRIPE

Art.-no. 5763038314

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/8 inch

Drive type

Internal square

Tip size

Slot 5.5 mm

Tip type

Slot

Length (L1)

50 mm

Blade length (L2)

21.5 mm

Socket wrench external diameter (D1)

18 mm

Material

Chrome-vanadium steel, hardened

Surface

Chrome/ nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information