PLUG-IN CONNECTORS MALE THREAD
SCRIN-PSHIN-SR-ET-6MM-1/4IN
Art.-no. 088506 14
EAN 4058794956696
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for plastic hoses of different material qualities. Widely used with PU (Polyurethane) and PE (Polyethylene) hoses.
Straight Through Connector With Male Thread
- Material:
Housing: Nickel-plated brass
Toothed washer: Nickel-plated brass
- Corrosion resistant brass design.
- Operating temperature: 0℃ to +60 ℃
- Max. working pressure: 10 bar
Notice
- Can be used for water applications, but extra measures have to be taken (controlled surge pressure, water compatibility, insert ring, etc.).
- Not compliant with DOT Certification (US Department of Transportation) and it is not recommended to be used in vehicle break systems.
- Make sure that all the requests of a project will be fulfilled taking into account the specification of our products.
Product information
Datasheets(X)
Application area
- Used in all types of compressed air systems, being most commonly used in applications having pneumatic solenoid valve, pneumatic cylinders, tools, and equipment where it is required to have the air to work.
- SOLEDOIND VALVE: a solenoid valve is constituted of a coil, plunger, and sleeve. When the coil is energized, the plunger moves, allowing flow.
Outer diameter of pipe (T) | 9/16 in |
Connection thread (D/D1) | NPT 1/4 inch |
Length (L) | 22.5 mm |
Material | Brass |
Surface | Nickel plated |