Welcome to Würth Uruguay For trade customers only

4-CUTTER MAX HAMMER DRILL BITS

DRL-HAM-MAX-D30-L940-WL800MM

Art.-no. 0647773094

EAN 4056807676081

Individual price display after login
4-CUTTER MAX HAMMER DRILL BITS

Art.-no. 0647773094

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

X-shaped head geometry for improved running smoothness especially in hard aggregate and reinforced concrete (rebar).

SDS-MAX Shaft


Two round grooves for axial fixation and three wedge grooves for a superior torque transferring. Suitable for electric hammers above 5Kg.



Increased durability


The strengthened carbide element with reinforcement phases ensures increased durability.



No hooking in


The drill bit tends to hook into reinforcement to a considerably lesser degree thanks to the head geometry with four cutting edges.

Notice

With long drill bit lengths, predrill with short drill bit of same diameter!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFields of Application:

Masonry: through-whole in reinforced concrete and bricks, being highly suitable for utilization of mechanical anchors due its supreme hole quality (concentric).

Plumbing: for general fixing of Water, Gas, Air Conditioning pipes on concrete walls and ceilings.

Electrical Installation: electrical boards and electric conduit settling

Doors/Windows: wood and aluminum frames positioning

Carpentry: on the wall fixture of furniture by using of plastic dowels and bolts.

Metalworking: suitable for the after-production process of drilling holes for the installation of steel / stainless steel handrails, staircases and so on.
Instructions

For reinforcements may only be drilled through with permission from structural engineer.

Diameter (Ø)

30 mm

Length

940 mm

Working length

800 mm

Number of cutting edges

4 PCS

Number of spirals

2 PCS

Drilling speed (point system)

2 of 4 points

Smoothness of running (points system)

2 of 4 points

Accuracy (point system)

2 of 4 points

Reinforcement strength (points system)

2 of 4 points

Service life (points system)

2 of 4 points

Tool holding device

Suitable for SDS-max

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information