ACRYLIC SEALANT, 280 ML
ACRYSEAL-FLEX-WHITE-280ML
Art.-no. 0892162001
EAN 4066443026270
Register now and access more than 125,000 products
- Good flexibility, good adhesion and waterproof.
- For indoor and outdoor use.
- Can be sanded and painted.
- Easy to apply.
- High stability after curing.
- High-strength.
- Once cured, it can be painted with water-based paint.
- Seals.
- Resistant to UV rays.
Datasheets(X)
- Used for sealing construction products, metal, wood, PVC, aluminium joinery, backfilled wall repairs, insulation and waterproofing materials.
- Suitable for sealing toilets, glass, cracks and fissures; for sealing wooden or metal window frames, gaps between elements such as skirting boards, pipes, pneumatic lines or ventilation lines passing through walls and floors. Also used for expansion joints in walls, ceilings or formwork (usually internal).
- Surfaces should be clean and free from dust, oil and grease.
- Open cracks for repair with the appropriate tool to create a V-shaped profile.
- Isolate the area to be sealed with masking tape.
- Cut the nozzle at an angle of 45°, at the desired width, and screw onto the cartridge.
- Attach the cartridge to the applicator gun (not included) and apply to the surfaces.
- Perform any finishing while the product is still wet using a joint knife (not included).
- Remove the masking tape as soon as finishing is completed.
- A 2 mm bead cures in 24 hours.
- Protect from rain for 8 hours after application.
Colour | White |
Contents | 280 ml |
Chemical basis | Acrylic resin |
Density | 1.64 g/cm³ |
Smell/fragrance | Characteristic |
Continuous motion absorption | 7.5 % |
Shore A hardness | 35 |
Min. breaking elongation | 100 % |
Breaking elongation conditions | in accordance with ASTM D-412 |
Full curing speed | 1440 m/min |
Fully hardening/curing conditions | 20°C and 50% relative humidity |
Min. skin-formation time | 15 min |
Conditions for skin-formation time | at 25°C |
Min./max. temperature resistance | -10 to 80 °C |
Min./max. processing temperature | -5 to 35 °C |
Recoatable/Can be painted over | The product can be painted within 24 hours. It can then only be painted once it has been sanded and cleaned. |
Shelf life from production/conditions | 12 Month / at 20°C and 50% humidity |