ANGLE GRINDER EWS 26-230 CLASSIC
ANGLGRIND-EL-(EWS 26-230 CLASSIC)-PLG-F
Art.-no. 5717045010
EAN 4062856169436
Register now and access more than 125,000 products
Rugged and compact aluminum gear case
Allows the tool to fit into tight spaces besides providing maximum durability
Soft start
Provides safety for the user and extends life of the machine
Quick-adjustable protective hood
Time-saving and convenient tool-free wheel guard release
Handy design
Provides maximum user comfort for extended periods of work
Rubber coated power cord
Maximum resistance even in harsh working environments
Vibration damping on handle
Less fatigue while working
Optimum working position
Thanks to the rotatable handle, both when grinding and cutting
Direct cooling
For high overload capability and a long service life
Datasheets(X)
Nominal voltage | 230 V |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 2600 W |
Max. idle speed | 6000 rpm |
Max. cutting disc diameter. | 230 mm |
Thread type x spindle-thread diameter | M14 |
Weight of machine | 5.6 kg |
Cable length | 4 m |