DIGITAL MULTIMETER FOR AUTOMOTIVE CIRCUIT DIAGNOSTICS
MULTIM-DGT-11FUNCTIONS
Art.-no. 0715530061
EAN 4099618935145
Register now and access more than 125,000 products
- Fully featured multimeter: Measures AC/DC voltage and current, resistance, continuity, capacitance, frequency, diodes, duty cycle and active cable (FireWire).
- Integrated oscilloscope: Single channel with a 500 kHz bandwidth, ideal for analysing sensor and components signals.
- True RMS and auto ranging: High-precision measurements with automatic range selection.
- 2.8 inch backlit colour display: Clear, visible data in all types of work environments.
- Updates via MicroSD: Easy software updates for new vehicle models.
- Supports 12 languages: Includes Spanish, Portuguese, English, French, German and more.
- Portable, durable design. Comes with an impact-resistant hard carrying case.
- Easy to use.
- Combines two instruments in a single device.
- Very safe and reliable.
- Intuitive, user-friendly interface.
Batteries not included. Purchase 4x 1.5 V AAA batteries or 1x 3.7 V Li-ion battery separately. Use in dry, well-ventilated environments. Avoid contact with water or extreme heat sources.
Datasheets(X)
- Automotive workshops, ignition system diagnostics, automotive sensor testing and maintenance of electric and combustion engines.
- AC/DC voltage measurement.
- Oscilloscope (waveform).
- AC/DC current measurement.
- Resistance measurement.
- Ignition pulse signal testing.
- Frequency measurement.
- Diode testing.
- Data hold function.
Display | Digital |
Min./max. voltage measuring range | 0 V/DC-1000 V/DC |
Min./max. voltage measuring range 2 | 0 V/AC-700 V/AC |
Min./max. current measuring range | 0 A-20 A |
Min./max. current measuring range 2 | 0 mA-200 mA |
Min. voltage measuring range 2 | 0 V/AC |
Max. voltage of measuring range 2 | 700 V/AC |
Min./max. electrical-resistance measuring range | 0 MOhm-1 MOhm |
Min./max. temperature measuring range | 0 to 40 °C |
Automatic switch-off | 15min |
Overvoltage protection category | CAT III/600 V |
Number of rechargeable batteries/batteries | 1 PCS |
Length x width x height | 195 x 88 x 32 mm |