Welcome to Würth Uruguay For trade customers only

ARTICULATED VIDEO BORESCOPE FOR MOBILE PHONES

TESTTL-BOROSCOPE-ARTI-W.MOBPHONEHOLDER

Art.-no. 1952000901

EAN 4099618942211

Individual price display after login
ARTICULATED VIDEO BORESCOPE FOR MOBILE PHONES

Art.-no. 1952000901

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The borescope is designed to perform high-precision visual inspections in confined and hard-to-reach spaces within the automotive sector. With a 210° bidirectional joint, HD camera and probe measuring just 6.35 mm, it can detect faults in components such as evaporators, combustion chambers and catalytic sensors without the need to dismantle parts.
  • 210° bidirectional joint with steering-wheel-type control.

  • Ultra-thin 6.35 mm probe, ideal for accessing confined spaces.

  • 1,920x1,080 pixel HD camera with a 20-100 mm depth of field.

  • Adjustable LED lighting with 6 high-intensity LEDs (3 levels).

  • Mobile streaming screen compatible with Android, Apple, iPads and laptops.

  • 100 cm rigid gooseneck cable, flexible and durable guide.

  • IP67 protection against water and oil.

  • Rechargeable 2,000 mAh battery, up to 3 hours of continuous use.

  • Multilingual support and generation of PDFs from the mobile app.

  • Precise diagnostics without the need to dismantle complex engine parts.

  • Real-time viewing from mobile devices (Android/iOS).

  • Overheating detection.

  • Highly manoeuvrable due to 210° probe steering control.

  • Record images and videos for technical reports.
Notice

Keep away from water, oil and corrosive liquids. Do not expose to temperatures exceeding 80 °C. Protect the probe when storing it to prevent mechanical damage.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Automotive: inspecting engines, cylinders, valves, catalytic converters and intake/exhaust systems.

  • Industrial maintenance: evaluating machinery without dismantling equipment.

  • Construction: exploring cavities, ventilation ducts and electrical conduits.

  • Electrical installations: checking concealed wiring, ducts and junction boxes.

  • Chemical sector: internally inspecting piping containing corrosive liquids or residues.

  • Safety: exploring closed-off or hazardous areas without direct contact.

Length

300 mm

Product weight (per item)

1334.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information