ARTICULATED VIDEO BOROSCOPE WITH LED LIGHT
TESTTL-BOROSCOPE-ARTI-W.DETACHABLESCREEN
Art.-no. 1952000902
EAN 4099618942228
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Cutting-edge inspection technology for narrow and curved spaces. Its 5.5 mm probe with 210° bidirectional articulation and 1,280x720 pixel HD camera, together with a 4.3 inch IPS screen, allows you to obtain sharp images and clear video without having to connect to any other device.
- 210° bidirectional articulation for accessing confined spaces (evaporators, combustion chambers, catalytic converters).
- Light control with 6 high-intensity LEDs and 3 adjustable brightness levels.
- IP67 protection rating, water- and oil-resistant, suitable for inspecting wet pipes.
- 1 m rigid (gooseneck) cable to guide the probe in complex components.
- 4.3 inch HD IPS display (1080p) for clearly viewing photos and videos of components.
- Menu available in English, French, German, Italian, Spanish, Russian, Chinese, Japanese and more.
- 32 GB internal memory for recording images (JPG) and videos (AVI).
- Rechargeable 2,000 mAh battery with up to 3 hours of continuous use.
- Ideal for inspection in automotive, machinery, construction, electrical installation, chemical pipeline and safety applications.
- Operates without the need for external software or hardware.
- Access to hard-to-reach areas due to its 210° articulation.
- Precise, sharp capture due to its HD camera and LED lighting control.
- Extended, uninterrupted use with a long battery life.
- Efficiently record images and videos for subsequent analysis.
- Completely independent connection: no app, computer or Wi-Fi required.
Notice
Keep away from water, oil and corrosive liquids. Do not expose to temperatures exceeding 80 °C. Protect the probe when storing it to prevent mechanical damage.
Product information
Datasheets(X)
Application area
- Automotive: inspecting engines, cylinders, valves, catalytic converters and intake/exhaust systems.
- Industrial maintenance: evaluating machinery without dismantling equipment.
- Construction: exploring cavities, ventilation ducts and electrical conduits.
- Electrical installations: checking concealed wiring, ducts and junction boxes.
- Chemical sector: internally inspecting piping containing corrosive liquids or residues.
- Safety: exploring closed-off or hazardous areas without direct contact.
Product weight (per item) | 1403.000 g |