Acetate silicone general purpose W-MAX
SILSEAL-ACE-(W-MAX)-GENR-TRANSP-280ML
Art.-no. 5982171170
EAN 4068362124181
Register now and access more than 125,000 products
One-part acetoxy curing sealant
Rapid curing: streamlines projects for efficiency, timesaving and ease
Primeless adhesion
Ensures compatibility with most common materials
Weatherproofing
Designed to withstand the harshest weather conditions. Elevated resistance to rain, humidity, and UV rays
Flexible Without Cracking
Maintains its integrity even in extreme conditions, preventing cracks and ensuring lasting performance
Excellent Adhesion and Long Application Life
Reduced need for constant repairs
Easy to Use
Balanced viscosity formula allows for the sealant to be gunned under all types of weather conditions
Multi-purpose applications
Widely trusted in construction and home renovation. Offers seamless versatility for a variety of tasks from tackling joints, adhesion, or sealing
Various Colors
Ensures a seamless look that complements any style
- 12 months in unopened packages in a cool and dry storage place at temperatures between +5 oC and 27 oC, humidity between 30% and 70%.
- Optimal storage is at the lower half of this temperature range and humidity range.
- To prevent contamination of unused product, do not return any material to its original container.
Datasheets(X)
- construction & home decoration.
- perimeter sealing around window frames, architraves, etc.
1. Surface must be clean and free from grease and old glue. Mask smooth surface to simplify clean up.
2. Use the sealant after cleaning agent dries, around 1~2mins later. You can use two different cloth, one for cleaning agent, and the other
for sealant. (Notice that the two can’t be mixed use together, and the second cloth will be better purified cotton and no picking).
3. For better appearance, cover outside of joint areas with masking taps before application.
4. Cut nozzle to desired size and extrude sealant to joint areas. Tool immediately after sealant application, make it smooth and remove masking tape before sealant skins.
Contents | 280 ml |
Chemical basis | Silicone |
Colour | Transparent |
Continuous motion absorption | 15 % |
Shore A hardness | 16 +/- 2 |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -40 to 150 °C |
Min. skin-formation time | 10 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Min. breaking elongation | 100 % |
Fungicidal properties | Yes |
Shelf life from production | 12 Month |
Density/conditions | 0.95 g/cm³ / at 23°C, 50% relative humidity |
Density | 0.95 g/cm³ |