Acetate silicone wet room W-MAX
Acetate silicone wet room W-MAX
SILSEAL-ACE-TRANSPARENT-(W-MAX)-280ML
Art.-no. 5986318031
EAN
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 280 ml |
Chemical basis | Silicone |
Colour | Transparent |
Continuous motion absorption | 12.5 % |
Shore A hardness | 18 |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -40 to 150 °C |
Min. skin-formation time | 5 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Min. breaking elongation | 650 % |
Fungicidal properties | No |
Building material class | B3 - Of high flammability |
Shelf life from production | 12 Month |
Building material class/conditions | B3 - Of high flammability / in accordance with DIN 4102 |
Density/conditions | 0.94 g/ml / at 23°C, 50% relative humidity |
Density | 0.94 g/ml |