CARGO diesel additive
ADD-DISL-(1/150)-1LTR
Art.-no. 08931521
EAN 4050641417336
Register now and access more than 125,000 products
Keeps the injection system clean
Prevents deposits forming in injectors, valves, pistons and segments.
Prevents expensive repairs.
Protects the environment
Reduces the formation of carbon and harmful exhaust substances (black smoke).
Removes water from diesel
Absorbs moisture from the tank and protects the circuit against corrosion in order to improve engine performance at start-up.
Controls diesel density
Aids cold starts.
Increases engine performance
Diesel absorbs water from the atmosphere, and this water then oxidises the injection system and must be removed from the circuit. Cargo Diesel Additive mixes directly with diesel. In extreme cases, the fuel filter must be bled until diesel comes out.
Datasheets(X)
Add the contents of the can into the diesel tank. The additive automatically mixes with diesel. For total efficiency, use the additive every 5,000 km. In extremely cold climates, the additive can be used every time you refuel. Use biodiesel up to a maximum of B30.
Contents | 1 l |
Colour | Amber |
Smell/fragrance | Diesel |
Chemical basis | Naphtha |
Shelf life from production | 12 Month |
Density | 0.821 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 70 °C |