Acrylic sealant
ACRYSEAL-FLEX-GREY-280ML
Art.-no. 0892162003
EAN 4066443029356
Register now and access more than 125,000 products
- High stability after curing.
- High strength.
- After curing, it can be painted with all kinds of water-based paint.
- Sealing action.
- Resistant to UV rays.
- Good flexibility, optimal adhesion and impermeability.
- Internal and external use.
- It can be sanded and painted.
- Easy application.
Datasheets(X)
Suitable for sealing construction materials, metal, wood, PVC, aluminium carpentry work such as backfilling in wall repairs, insulation and to eliminate leaks in waterproofing materials.
Suitable for sealing toilets, windows, cracks and fissures; for sealing wooden and metal frames, hydraulic, pneumatic or ventilation pipes on walls and floors.
It can also be used in low-motion joints in walls, ceilings or pre-cast (usually internal).
Contents | 280 ml |
Colour | Grey |
Density | 1.64 g/cm³ |
Full curing speed | 2 mm/d |
Fully hardening/curing conditions | 20°C and 50% relative humidity |
Min. skin-formation time | 15 min |
Min. breaking elongation | 100 % |
Breaking elongation conditions | in accordance with ASTM D-412 |
Min./max. temperature resistance | -10 to 80 °C |
Min./max. processing temperature | -5 to 35 °C |
Recoatable/Can be painted over | Yes |
Ultraviolet resistance | Yes |
Shelf life from production | 18 Month |