Welcome to Würth Uruguay For trade customers only

WMAX Radiator Fluid Additive And Protection

RADANTICORR-GREEN-READY-(W-MAX)-5LTR

Art.-no. 5986153053

EAN 4099618262463

Individual price display after login
WMAX Radiator Fluid Additive And Protection

Art.-no. 5986153053

Individual price display after login
Quantity
PU
x 4 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

An Organic Additive for Radiators designed specifically for internal combustion engine cooling systems, providing comprehensive protection against corrosion throughout the entire radiator system.
  • Protects the cooling system

  • Increases the lifespan of engine components

  • Does not damage rubbers and hoses
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Shelf life from production

3 Years

Density conditions

at 20°C

Colour

Green

Density

1.02 g/cm³

Contents

5 l

Weight of content

5.600 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information