Adhesive/sealant MS polymer 40
Adhesive/sealant MS polymer 40
ADHSEAL-MS-POLY40-WHITE-230ML
Art.-no.
0892101161
EAN 4066443006920
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 230 ml |
Container | Cartridge |
Chemical basis | MS hybrid polymer |
Colour | White |
Full curing speed/conditions | 3 mm/d / Moisture curing |
Min./max. processing temperature | 5 to 35 °C |
Min./max. temperature resistance | -40 to 90 °C |
Shelf life from production/conditions | 15 Month / at 20°C |
VOC-free | No |