Aluminium rivet nut
NUT-RIV-FLHD-ALU-M5XD10XL13MM
Art.-no. 0948000005
EAN 4066443016172
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Rivet nuts, also known as rivets with an internal thread. Made of aluminium.
- Rivets with internal thread.
- Made of aluminium.
- Available in various dimensions.
- High axial load capacity.
- High breakaway torque and turning torque.
Product information
Datasheets(X)
Application area
Suitable for creating fake threads.
Material | Aluminium |
Thread type x nominal diameter (D) | M5 |
Head diameter (d1) | 10 mm |
Outer diameter (d2) | 8 mm |
Length (l1) | 13 mm |
Head height (k1) | 2.5 mm |
Min./max. grip range (s1) | 7.5-11.5 mm |
Tensile fracture load | 6500 N |
Shear-fracture load | 6500 N |
Head type | Knurled head |