"TACTICAL" work shirt with or without reflective strips
WRKSHIRT-LNGSLEV-TACTICAL-W.RFLCTSTPE-XL
Art.-no. 5359100004
EAN 4065746702775
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Classic work shirt: very comfortable thanks to its design and manufacture. Ideal for all types of task requiring a classic, resistant and lightweight shirt.
Classic work shirt with reflective strips: very comfortable thanks to its design and manufacture. Ideal for all types of task in busy areas due to its high-visibility, resistant and durable reflective strips.
Classic work shirt with reflective strips: very comfortable thanks to its design and manufacture. Ideal for all types of task in busy areas due to its high-visibility, resistant and durable reflective strips.
Colour: navy blue/details in Bleu de France
Sizes available: S to XXXL
Composition: gabardine, 245 g/m². 65 % polyester/35 % cotton
Reinforced seams on the sleeves
Coloured details
Total number of pockets: 2
Available with or without reflective strips
Sizes available: S to XXXL
Composition: gabardine, 245 g/m². 65 % polyester/35 % cotton
Reinforced seams on the sleeves
Coloured details
Total number of pockets: 2
Available with or without reflective strips
Product information
Datasheets(X)
![]() | |
Colour | Navy blue |
Size | XL |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 240 g |
