Bearing retainer High strength, small gaps
SCRRTNR-HIGHSTRENGTH-0,25-15ML
Art.-no. 0893270815
Register now and access more than 125,000 products
Easy to apply, avoiding the expansion and shrinking of parts for assembly
Resolves tolerance problems
- Able to fill free gaps up to 0.25 mm in diameter
Maximum resistance at room temperature
- Allows working temperatures between -54 °C and 150 °C
Excellent ability to hold, seal and lock bearings, avoiding the need for retaining elements such as Seeger locks or pins
- Maximum gap fill of 0.25 mm and over 25 Nm of torque resistance after 24 hours of curing
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Datasheets(X)
For retaining bearings and cylindrical and flat parts in slip-fitted, press-fitted and shrink-fitted assemblies
For optimum performance, surfaces should be clean and free of grease and oil. An activator can be used for inert metal or slow curing surfaces. Make the assembly as tight as possible.
For slip-fitted assemblies, apply the adhesive around the pin and assemble with a rotating motion to ensure good coverage.
For press-fitted assemblies, apply adhesive thoroughly to both bonding surfaces and apply high pressure.
For shrink-fitted assemblies, the adhesive must cover the pin and the seating must be pre-heated to create the space needed for the pin.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!