Welcome to Würth Uruguay For trade customers only

Bearing retainer High strength, small gaps

Bear. retain. compnd high-strength max. clearances
SCRRTNR-HIGHSTRENGTH-0,25-50ML

Art.-no. 0893270850

EAN 4066443029387

Individual price display after login
Bearing retainer High strength, small gaps

Art.-no. 0893270850

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fast-curing anaerobic compound for retaining cylindrical parts that fills small gaps.

Easy to apply, avoiding the expansion and shrinking of parts for assembly



Resolves tolerance problems


  • Able to fill free gaps up to 0.25 mm in diameter


Maximum resistance at room temperature


  • Allows working temperatures between -54 °C and 150 °C


Excellent ability to hold, seal and lock bearings, avoiding the need for retaining elements such as Seeger locks or pins


  • Maximum gap fill of 0.25 mm and over 25 Nm of torque resistance after 24 hours of curing

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For retaining bearings and cylindrical and flat parts in slip-fitted, press-fitted and shrink-fitted assemblies

Instructions

For optimum performance, surfaces should be clean and free of grease and oil. An activator can be used for inert metal or slow curing surfaces. Make the assembly as tight as possible.


For slip-fitted assemblies, apply the adhesive around the pin and assemble with a rotating motion to ensure good coverage.


For press-fitted assemblies, apply adhesive thoroughly to both bonding surfaces and apply high pressure.


For shrink-fitted assemblies, the adhesive must cover the pin and the seating must be pre-heated to create the space needed for the pin.

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Rost Off

RUSTREM-(ROST-OFF)-FM-BROWN-300ML

Multi-use deoxidizer with 98% active material
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information