Welcome to Würth Uruguay For trade customers only

Thread die assortment HSS DIN EN 22568 for metric ISO threads in acc. with DIN 13

THRDIE-HSS-SET-(M3-M12)-7PCS

Art.-no. 0652500001

EAN 4056807683089

Individual price display after login
Thread die assortment HSS DIN EN 22568 for metric ISO threads in acc. with DIN 13

Art.-no. 0652500001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

7 pieces round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard UNF threads in steel up to 850 N/mm² strength and in cast iron

Double-sided cut


  • Can be used on both sides

  • Threads can be cut in one operation

  • Easy cutting and excellent chip removal in cutting direction
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • The die is placed in the die holder at the height of the middle screw.

  • The screws are tightened with a screwdriver.

  • The die is placed vertically on the workpiece.

  • Can be used on both sides.

  • When cutting, sufficient cutting oil must be added.

  • After two revolutions, the chip can be broken by a short turning back
Thread die assortment HSS DIN EN 22568 for metric ISO threads in acc. with DIN 13 including:
Thread die HSS DIN EN 22568 for standard metric ISO threads
1 x
Thread die HSS DIN EN 22568 for standard metric ISO threads

THRDIE-HSS-DIN223-M4

Description:
Outside diameter x height: 20 x 5 mm M4 x 0.7
Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
Quantity: 1 x
Thread die HSS DIN EN 22568 for standard metric ISO threads
1 x
Thread die HSS DIN EN 22568 for standard metric ISO threads

THRDIE-HSS-DIN223-M5

Description:
Outside diameter x height: 20 x 7 mm M5 x 0.8
Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
Quantity: 1 x
1 x
Thread die HSS DIN EN 22568 for standard metric ISO threads

THRDIE-HSS-DIN223-M6

Description:
Outside diameter x height: 20 x 7 mm M6 x 1.0
Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
Quantity: 1 x
1 x
Thread die HSS DIN EN 22568 for standard metric ISO threads

THRDIE-HSS-DIN223-M8

Description:
Outside diameter x height: 25 x 9 mm M8 x 1.25
Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
Quantity: 1 x
1 x
Thread die HSS DIN EN 22568 for standard metric ISO threads

THRDIE-HSS-DIN223-M10

Description:
Outside diameter x height: 30 x 11 mm M10 x 1.5
Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
Quantity: 1 x
1 x
Thread die HSS DIN EN 22568 for standard metric ISO threads

THRDIE-HSS-DIN223-M12

Description:
Outside diameter x height: 38 x 14 mm M12 x 1.75
Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
Quantity: 1 x
Thread die HSS DIN EN 22568 for standard metric ISO threads
1 x
Thread die HSS DIN EN 22568 for standard metric ISO threads

THRDIE-HSS-DIN223-M3

Description:
Outside diameter x height: 20 x 5 mm M3 x 0.5
Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information