Welcome to Würth Uruguay For trade customers only

Belt filter extractor

Oil filter wrench 280 mm
OILDRAINSCR-WRNCH-BAND

Art.-no. 071557 221

EAN 4066443034329

Individual price display after login
Belt filter extractor

Art.-no. 071557 221

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Special heavy duty wrench for removing oil filters and pipes by means of a belt without damaging or marking them.
  • Allows removal and positioning of all circular filters, both metal and plastic.

  • Quick and firm adjustment thanks to the clamping lever.

  • Can be used in confined areas.

  • Made from hardened chromium-vanadium steel.

  • Hardened and chrome-plated for corrosion protection.

  • Can expand up to 11 inches

  • Strong tension. High efficiency, ergonomic design, simple and comfortable to operate.

  • The special material belt has good strength and is not easy to break.

  • Ideal for installing oil and pipe filters.

  • Material: Steel.

  • Handle length: 280 mm.

  • Belt length: 558 mm.

  • Belt width 1 inch (25 mm).

  • Minimum aperture: 3/8 inches (6.8 mm).

  • Maximum aperture: 11 inches (279.4 mm).
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for most passenger cars, light trucks, ATVs, lawn tractors, public transportation and heavy duty lorries.

Max. clamping width

279.4 mm

Product weight (per item)

1000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information