Welcome to Würth Uruguay For trade customers only

Class O1 work boot

BOOTS-LEATHER-BLACK-SZ37

Art.-no. 5357246037

EAN 4061975996466

Individual price display after login
Class O1 work boot

Art.-no. 5357246037

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable, lightweight occupational shoe with anti-slip sole, antistatic properties and Class O1 protection.
  • Low-top and high-top shoe available.

  • Enclosed heel area.

  • Antistatic properties.

  • Energy absorbing heel.

  • Insole made from basic EVA.

  • Water-repellent shoe (not waterproof).

  • Made from virgin cowhide leather.

  • Sole with dual density injected PU.

  • Anti-slip sole resistant to fuels and oils.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for: Electrical installers. Workshop facilitators. Logistics plants. General trade.

Colour

Black

Size

37

Material of shoes upper

Cowhide leather

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information