Blind rivet, flat head
RIV-DOME-ALU/ST-(-/ZN)-(8,5-12,5)-4X16
Art.-no. 09374 16
EAN 4066443041525
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)
- Multi-use blind rivet
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4 x 16 mm |
Min./max. grip range | 10.5-12.5 mm |
Head diameter (dk) | 8 mm |
Head height (k1) | 1.4 mm |
Shear-fracture load | 1250 N |
Tensile fracture load | 1800 N |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
Drill hole diameter | 4.1 mm |
Standards | ISO 15977 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.2 mm |
