Welcome to Würth Uruguay For trade customers only

Blind rivet, flat head

RIV-DOME-DIN7337-A-ALU-(1,5-3,5)-5X10

Art.-no. 0937055010

EAN 4068362019975

Individual price display after login
Blind rivet, flat head

Art.-no. 0937055010

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)
  • Multi-use blind rivet
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter x length (d1 x l1)

5 x 10 mm

Min./max. grip range

1.5-3.5 mm

Colour

Aluminium (base material), 0 - not applicable

Head diameter (dk)

9.5 mm

Head height (k1)

1.1 mm

Min./max. drill hole diameter

3.1-3.2 mm

Shear-fracture load

990 N

Tensile fracture load

1150 N

Material of sleeve

Aluminium

Material of mandrel

Steel

Surface of the mandrel

Zinc plated

Standards

ISO 15983, DIN 7337

Head type

Dome head

Mandrel diameter (dm)

2.6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information