"TACTICAL PRO" work trousers
WRKTRSRS-(TACTICAL PRO)-GREY/BLACK-3XL
Art.-no. 5359300006
EAN 4065746715690
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
High quality work trousers: very comfortable, made from elasticated fabric (elastane and cotton) for a cool, comfortable and lightweight feel. Modern design with a straight cut and elasticated waist.
- Available colours: grey, black, blue and beige.
- Sizes available: S to 4XL.
- Composition: gabardine, 290 g/m². 95 % cotton/5 % elastane.
- Triple seams inside and out.
- Total number of pockets: 9.
- Elasticated waist.
- Pockets for knee pads.
- Discreet night-time reflective strips.
- High level of comfort and freedom of movement.
Product information
Datasheets(X)
![]() | |
Colour | Grey (base material), Black |
Size | 3XL |
Material | 97% cotton, 3% elastane |
Fabric weight per m2 | 260 g |
