Welcome to Würth Uruguay For trade customers only

Blind rivet, flat head

Blind rivet flat head aluminium/aluminium
RIV-DOME-DIN7337-A-ALU-(1,5-7)-3X12

Art.-no. 0937053012

EAN 4068362019357

Individual price display after login
Blind rivet, flat head

Art.-no. 0937053012

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Standard riveting range
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter x length (d1 x l1)

3 x 12 mm

Min./max. grip range

1.5-7 mm

Colour

Aluminium (base material), 0 - not applicable

Head diameter (dk)

6.5 mm

Head height (k1)

0.8 mm

Min./max. drill hole diameter

3.1-3.2 mm

Shear-fracture load

300 N

Tensile fracture load

380 N

Material of sleeve

Aluminium

Material of mandrel

Steel

Surface of the mandrel

Zinc plated

Standards

ISO 15983, DIN 7337

Head type

Dome head

Mandrel diameter (dm)

1.7 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information