Welcome to Würth Uruguay For trade customers only

Brake Cleaner

Brake cleaner quick-drying
BRKCLNR-QCKDRY-500ML

Art.-no. 0893650994

EAN 

Individual price display after login
Brake Cleaner

Art.-no. 0893650994

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

An aerosol brake cleaner formulated based on organic solvents with high cleaning power
  • Quick drying with low odor

  • Rapidly eliminates oil, grease, soot, and oily residues that cause noise

  • Silicone free

  • Acetone free
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaRecommended for cleaning parts and gears in general without having to dismantle components of the brake system, clutch system, discs, ABS, etc.
InstructionsApply product directly to the parts to be cleaned at a distance of 10 cm from the surface. Use a clean cloth to remove dirt or wait for the product to dry. The drying occurs in seconds. In case of extremely dirty surfaces, repeat the application.

Contents

500 ml

Container

Can

Colour

Colourless

Chemical basis

2-propanol

Density/conditions

0.7 g/cm³ / at 20°C

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information