Tactical trousers
WRKTRSRS-TACTICAL-PES/CTN-NAVYBLUE-M
Art.-no. 5359260002
EAN 4065746375948
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Multi-pocket working trousers with high wear resistance, per EN 340.
- Made from durable, high-quality gabardine.
- Double seam on the outside and reinforcement on the inside seam, to provide greater wear resistance.
- Side elastic waist for a better fit.
- Total of six pockets (two regular pockets, one cargo pocket with top and fastening, one back pocket with top and fastening, one single back pocket and one pocket for tape measure).
- Spaces for fitting knee pads, allows knee pads to be fitted for more comfortable kneeling.
- Minimal shrinkage and discolouration.
- Composition: 65 % polyester/35 % cotton
- Fabric weight - 240 g/m².
- Available in navy blue.
- Available with or without reflective strips.
Product information
Datasheets(X)
![]() | |
Colour | Navy blue |
Size | M |
Material | 65% polyester, 35% cotton |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
