Welcome to Würth Uruguay For trade customers only

Brass push-in connectors

QCKPLGCON-MS-STRAIGHT-1/2IN

Art.-no. 088520 012

EAN 4058794892154

Individual price display after login
Brass push-in connectors

Art.-no. 088520 012

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for plastic hoses of different material qualities. Not applicable for brake system

Straight Through Connector



Material:


  • Housing: Nickel-plated brass

  • Seals: Nickel-plated brass

  • Toothed washer: Nickel-plated brass


Corrosion resistant brass design



Cost savingsby reducing assembly and repair times

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter of pipe (T)

18 mm

Length (L)

48 mm

Material

Brass

Material of housing

Brass

Surface

Nickel plated

Min./max. temperature conditions

0 to 60 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information